Beli Rectifier Alternator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Durst Battery Tester System with Printer (Alat Tes Aki)
    Mulai

    Rp14.999.900

    Durst Battery Tester System with Printer (Alat Tes Aki)
    Deskripsi:
    Battery System Tester with Printer BT-M5680Advanced Conductance Testing Technology.Quick, easy and accurate measurement of cold cranking amps capability of vehicle starting batteries and battery health. Diagnose faults of the vehicle startingand charging system.Vehicle Battery Analyser Durst BT-M5680 with a built-in thermal printer.The Durst BT-M5680 Battery Analyser uses an advanced conductance testing technology to easily, quickly and accurately measure the actual cold cranking amps capability of the vehicle starting battery, health state of the battery itself, and common fault of the vehicle starting system and charging system, which can help you to find the problem quickly and accurately.Battery testBattery test with the battery installed or removedBattery Test Results: Good or replaceState of charge: digital display (volts)Cell resistance is displayed in MOBattery life expectancy is shown in % on the displayBefore the test: enter the current battery standard (CCA, SAE, din , E , IEC or JIS#) for better accuracyStarter testQuick and easy starter test to check starter currentResults are shown on the displayThe test result obtained can be used to determine whether the battery is too old or whether there is a problem with the starterContentsBattery tester with integrated printerBattery connection clamps (removable)Transport bagOperating instructions / technical documentation-Alternator test / generator testCharge state test at 2000 rpmTest without electrical charging at 3000 rpmTest results are displayed after the testCharging System and Rectifier Diode Test-Ripple test-Loaded volt test
    atribut:
    • Analysis Time (s): <5
    • Dimensions (mm): 245x105x50
    • Multilingual: German, English, Italian, Spanish
    • Suitable: For All 6V and 12V Car Batteries
    • Test Capacity (A): CC 100-1700, IEC 100-1700, JIS 100-1700, EN 100-1000, din 100-1000
    • Voltage Range (V): 5 (-18V DC (max.)
Daftar Harga Rectifier Alternator Terbaru November 2026
Durst Battery Tester System with Printer (Alat Tes Aki)Rp14.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)